Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Peco Fasteners 1/2-1 Ground Clamp 1/2" Hub 25 Per Box
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.14
Each
1 In. Service Entrance Caps
$1,434.48
Per 100
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$885.96
Coupling, 2 In Trade Size, 2.375 In Outside Diameter, 6.063 In Length, Gray, 25.0 LB/Ea
$2,415.97
Locknut, Ul Listed, Conduit, Steel 5 Inch
$5,843.36
4-1/0 Wedge Grip
$2,469.61
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1", Without Nipples
$5,159.80
6 In. End Cap
$5,298.23
1-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,008.86
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
$816.52
1-1/2 In. Conduit Body Type LL
$1,104.07
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,840.10
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$38.35
Coupling End Expansion Fitting, Size 1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 20
$10,993.64
4" Aluminum Coupling
$3,582.09
Split Bushing, Insulated, Plastic, 2 Inch Trade Size. Patented
Nacogdoches Availability: In Stock
$435.69
Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
$837.84
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-1/8 In Outside Diameter, 5/8 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$497.27
4 In. Conduit Body Type LR
$9,771.12
2-1/2 In. Conduit Clamp / Strap
$205.44
20
Popularity
Default